- Multi-Purpose Duct Tape
- 2 in Wide
- 60 yd Long
features
- Versatile polyethylene coated cloth tape
- Conformable- will not curl or twist during applications
- Good tensile strength
- Good adhesion and tack
| Type | Duct Tape |
| Color | Silver |
| Thickness | 9.5 mil |
| Grade | Multi-Purpose |
| Adhesion to Steel | 40 oz/in |
| Series | 224 |
| Length | 60 yd |
| Packing Type | Roll |
| Weight | 2.03 LB |

