- General Purpose Duct Tape
- 2 in Wide
- 60 yd Long
features
- Combines superior performance qualities of good adhesion, tensile strength, initial tack, and shear strength at a value price
| Thickness | 7.8 mil |
| Packing Type | Roll |
| Series | GP1900 |
| Adhesion to Steel | 35 oz/in |
| Grade | Economy Grade |
| Type | Duct Tape |
| Length | 60 yd |
| Color | Silver |
| Weight | 1.18 LB |

