- Multi-Purpose Duct Tape
- 48.000 mm Wide
- 55.000 m Long
features
- Adheres to a wide variety of surfaces
- Conforms well to irregular surfaces
- Tears straight, hangs straight, curl resistant
- Easy unwind
| Adhesion to Steel | 46 oz/in |
| Series | 395 |
| Type | Duct Tape |
| Thickness | 9 mil |
| Grade | Versatile Performance |
| Length | 55.000 m |
| Packing Type | Roll |
| Color | Silver |
| Weight | 0.7 LB |

