- Thread Seal Tape
- 1/2 in Wide
- 260 in Long
features
- Easy to assemble and disassemble
| Length | 260 in |
| Thickness | 3.5 mil |
| Material | Teflon |
| Series | 509W |
| Color | White |
| Weight | 0.05 LB |
| Length | 260 in |
| Thickness | 3.5 mil |
| Material | Teflon |
| Series | 509W |
| Color | White |
| Weight | 0.05 LB |