- Thread Seal Tape
- 3/4 in Wide
- 520 in Long
features
- Easy to assemble and disassemble
| Thickness | 3.5 mil |
| Series | 510W |
| Length | 520 in |
| Material | Teflon |
| Color | White |
| Weight | 0.04 LB |
| Thickness | 3.5 mil |
| Series | 510W |
| Length | 520 in |
| Material | Teflon |
| Color | White |
| Weight | 0.04 LB |