- Thread Seal Tape
- 1 in Wide
- 520 in Long
features
- Easy to assemble and disassemble
| Material | Teflon |
| Length | 520 in |
| Series | 510W |
| Thickness | 3.5 mil |
| Color | White |
| Weight | 0.05 LB |
| Material | Teflon |
| Length | 520 in |
| Series | 510W |
| Thickness | 3.5 mil |
| Color | White |
| Weight | 0.05 LB |