- Color Coding Vinyl Tape
- 2 in Wide
- 36 yd Long
features
- Excellent mechanical properties
| Thickness | 6 mil |
| Adhesion to Steel | 22 oz/in |
| Color | White |
| Length | 36 yd |
| Width | 2 in |
| Resistance (Chemical) | Sunlight, Water, Oil: Acid, Corrosive Chemicals |
| Type | Marking |
| Weight | 0.78 LB |

