- Electrical Tape
- 3/4 in Wide
- 60 ft Long
features
- General purpose electrical tape for a variety of household and industrial applications
| Series | 777 |
| Length | 60 ft |
| Width | 3/4 in |
| Color | Black |
| Material | Teflon |
| Adhesion to Steel | 20 oz/in |
| Thickness | 7 mil |
| Resistance (Chemical) | 600V |
| Type | Electrical |
| Weight | 0.0 LB |

