- Masking Tape
- 1 1/2 in Wide
- 60 yd Long
applications
- General Purpose, Sealing, Bundling, Packaging
features
- Designed to meet a wide variety of masking applications
- Provide high resistance to water, solvents, and oils
- Crepe construction allows for easy conformability
| Grade | Economy |
| Length | 60 yd |
| Color | Natural |
| Type | Masking Tape |
| Thickness | 5.2 mil |
| Series | 112N |
| Adhesion to Steel | 45 oz/in |
| Weight | 0.0 LB |

