- Strapping Tape
- 1/2 in Wide
- 60 yd Long
features
- Fiberglass reinforced polypropylene
- Good adhesion to paper surfaces
- Good holding power
| Length | 60 yd |
| Grade | General Purpose |
| Color | Translucent |
| Elongation | 4 % |
| Type | Strapping |
| Thickness | 3.9 mil |
| Adhesion to Steel | 69 oz/in |
| Weight | 0.0 LB |

