- Packaging Tape
- 2 in Wide
- 120 yd Long
features
- General purpose polypropylene/high tack hot melt carton sealing tape for a variety of box sealing applications.
| Length | 120 yd |
| Thickness | 1.6 mil |
| Grade | General Purpose |
| Elongation | 165 % |
| Color | Tan |
| Adhesion to Steel | 44 oz/in |
| Type | Packaging |
| Series | 803 |
| Weight | 0.0 LB |

