- Packaging Tape
- 2 in Wide
- 55 yd Long
features
- General purpose polypropylene/high tack hot melt carton sealing tape for a variety of box sealing applications.
| Color | Clear |
| Thickness | 1.9 mil |
| Type | Packaging |
| Adhesion to Steel | 46 oz/in |
| Grade | General Purpose |
| Elongation | 165 % |
| Length | 55 yd |
| Series | 813M |
| Weight | 0.0 LB |

