- Packaging Tape
- 2 in Wide
- 120 yd Long
features
- Economy Grade polypropylene with high tack hot melt adhesive
- general purpose box sealing.
| Grade | General Purpose |
| Series | 803 |
| Type | Packaging |
| Length | 120 yd |
| Elongation | 165 % |
| Adhesion to Steel | 44 oz/in |
| Color | Clear |
| Thickness | 1.6 mil |
| Weight | 0.0 LB |

