- Size 2
- 60° Inc. Angle, 3/16" Body
- 1 7/8" Overall Length Countersink
| Size (text) | 2 |
| Angle | 60 degrees |
| Shank Diameter | 3/16 in |
| Overall Length | 1.875 in |
| Weight | 0.5 LB |
| Size (text) | 2 |
| Angle | 60 degrees |
| Shank Diameter | 3/16 in |
| Overall Length | 1.875 in |
| Weight | 0.5 LB |