- Size 3
- 60° Inc. Angle, 1/4" Body
- 2" Overall Length Countersink
| Size (text) | 3 |
| Shank Diameter | 1/4 in |
| Overall Length | 2 in |
| Angle | 60 degrees |
| Weight | 0.5 LB |
| Size (text) | 3 |
| Shank Diameter | 1/4 in |
| Overall Length | 2 in |
| Angle | 60 degrees |
| Weight | 0.5 LB |