- Size 4
- 60° Inc. Angle, 5/16" Body
- 2 1/8" Overall Length Countersink
| Shank Diameter | 5/16 in |
| Angle | 60 degrees |
| Overall Length | 2.125 in |
| Size (text) | 4 |
| Weight | 0.5 LB |
| Shank Diameter | 5/16 in |
| Angle | 60 degrees |
| Overall Length | 2.125 in |
| Size (text) | 4 |
| Weight | 0.5 LB |