- Size 5
- 60° Inc. Angle, 7/16" Body
- 2 3/4" Overall Length Countersink
| Overall Length | 2.75 in |
| Size (text) | 5 |
| Shank Diameter | 7/16 in |
| Angle | 60 degrees |
| Weight | 0.5 LB |
| Overall Length | 2.75 in |
| Size (text) | 5 |
| Shank Diameter | 7/16 in |
| Angle | 60 degrees |
| Weight | 0.5 LB |