- 0.75 Inch Shaft Diameter, 1.254 Inch Outside Diameter, 0.125 Inch Wide, Open Steel Linear Bearing Seal
| Shaft Dia. | 0.75 in |
| Type | Open |
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Outside Dia. | 1.254 in |
| Weight | 0.1 LB |
| Shaft Dia. | 0.75 in |
| Type | Open |
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Outside Dia. | 1.254 in |
| Weight | 0.1 LB |