- 50 m Overall Length
- Crepe Material
- Beige
description
- Medium temperature masking tape is designed for excellent performance in moderate temperature applications.
applications
- Body Panel Surface Repair
- Masking
- Paint Removal
- Seam Sealers
- Surface Prep
features
- No adhesive residue left behind
- No significant loss of properties at medium temperatures
- Removes cleanly without leaving residues after exposure
- Can be used up to 220 degrees F for 30 minutes and 175 degrees F for one hour
| Color | Beige |
| Overall Length | 50 m |
| Material | Crepe |
| Weight | 0.0 LB |
| EAN or UPC | 55395448005 |

