Skip to content Skip to navigation menu
Blue Core 14 Day Crepe 54.8 m Tape

07660721954

Blue Core 14 Day Crepe 54.8 m Tape
Item #103078815
  • 54.8 m Overall Length
  • Crepe Material
  • Blue
Blue Core 14 Day Crepe 54.8 m Tape
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 54.8 m Overall Length
  • Crepe Material
  • Blue

description

  • Premium paint masking tape has a specially formulated adhesive system that provides optimum low to medium tack adhesion.

applications

  • Safety

features

  • Leaves no residue and stays in place until you take it off
  • The crepe paper backing is designed to enable easy unrolling and to minimize slivering
  • Can be used indoors or out
  • It delivers very sharp, clean edges on smooth to moderately textured surfaces
Material Crepe
Overall Length 54.8 m
Color Blue
Weight 0.0 LB
EAN or UPC 76607219541
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison