- 54.8 m Overall Length
- Crepe Material
- Blue
description
- Premium paint masking tape has a specially formulated adhesive system that provides optimum low to medium tack adhesion.
applications
- Safety
features
- The crepe paper backing is designed to enable easy unrolling and to minimize slivering
- Can be used indoors or out
- It delivers very sharp, clean edges on smooth to moderately textured surfaces
- Leaves no residue and stays in place until you take it off
| Overall Length | 54.8 m |
| Color | Blue |
| Material | Crepe |
| Weight | 0.0 LB |
| EAN or UPC | 76607219558 |

