- 20 yards Overall Length
- Foam Material
- Gray
description
- Norton masking tapes feature a special solvent-based, rubber adhesive system and strong holding properties. These tapes adhere and release cleanly while providing clean edges on a variety of flat, contoured, and irregular surfaces. Norton sheetings provides superior solvent, paint, and contaminant penetration resistance. Use them during paint preparation and anywhere you need work area protection. Tear-resistant properties allow movement without ripping.
applications
- Finishing
features
- Double sided, used in bonding performance for many interior and exterior commercial applications
- Incredible conformability and application stretching
- Outstanding static shear adhesion
- Durable adhesion at elevated temperature
| Color | Gray |
| Material | Foam |
| Overall Length | 20 yards |
| Weight | 0.0 LB |
| EAN or UPC | 636425056201 |

