Skip to content Skip to navigation menu
Angle Sander

69957382154

Angle Sander
Item #115066775
  • 3 in Pad Diameter
  • 1/4 in Air Inlet
Angle Sander
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Pad Diameter
  • 1/4 in Air Inlet

description

  • Access hard-to-reach areas with ease using the 2” and 3” Norton Mini Angle Sanders. These compact, pneumatic sanders make task completion a breeze as you switch effortlessly between quick-change and mini-flap discs. Use the speed regulator to fit the needs of your application, whether it requires precision or power.

applications

  • Finishing
  • Blending
  • Deburring
  • Sanding

features

  • Work longer and avoid task fatigue thanks to the ergonomic design and streamlined non-slip grip
  • Achieve finer finishes with reduced vibrations from the superb concentricity of the double-bearing spindle
  • Adaptable to both precision and power applications with the speed regulator
  • Compatible with Norton quick-change discs and mini flap discs
Air Inlet 1/4 in
Pad Diameter 3 in
Weight 0.0 LB
EAN or UPC 699573821541
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison