- 1 1/2 in Gauge Size
- 0 to 30 psi Pressure Range
- NPT Connection Type
- Black painted steel with chrome triangular bezel and U-clamp Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Ambient Temperature Range [Max] | 140 °F |
| Media Temperature [Max] | 140 °F |
| Case Type | Steel Case Panel Mount |
| Connection Type | NPT |
| Ambient Temperature Range [Min] | -40 °F |
| Material | Black painted steel with chrome triangular bezel and U-clamp |
| Bezel Material | Chrome-Plated Steel |
| Measuring Element | Copper Alloy Bourdon Tube |
| Connection Size | 1/8 in |
| Warranty | 1 Year |
| Media Temperature [Min] | -4 °F |
| Pressure Range | 0 to 30 psi |
| Type | Dry Pressure Gauge |
| Connection Material | Brass |
| Connection Location | Back |
| Accuracy | 2.5 % |
| Pointer | Molded Plastic |
| Lens/Display Material | Acrylic |
| Gauge Size | 1 1/2 in |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Weight | 0.0 LB |

