- IDE30 Series Digital Indicator
- Input Signal: Single Analog Input
- Power Requirements: 85-265 Vac, 90-265 Vdc
- Display: 0.6 in High, Dual Line, 6 Digits, Red LED
- 2 Relays
description
- Intelligent Line Powered Panel Meter Analog, 85-265 VAC, 90-265 VDC, 0.6 in High, Dual Line, 6 Digits, Red LED, 2 Relays
applications
- Process indication
- On/off pump controls
- Compressor controls
- Safety or shutdown alarms
- Local indication with signal
- Retransmission to computer control system
features
- Multifunction Meter (Current, Voltage)
| Relay Option | 2 Relays |
| Power Supply | 85-265 Vac, 90-265 Vdc |
| Display Resolution | 0.6 in High, Dual Line, 6 Digits, Red LED |
| Input Signals Current | Single Analog Input |
| Weight | 0.0 LB |

