Skip to content Skip to navigation menu
IDE30 Series Intelligent Line Powered Panel Meter

IDE30-A-1-2-0

IDE30 Series Intelligent Line Powered Panel Meter
Item #121764407
  • IDE30 Series Digital Indicator
  • Input Signal: Single Analog Input
  • Power Requirements: 85-265 Vac, 90-265 Vdc
  • Display: SunBright, 0.6 in, Dual Line, 6 Digits, Red LED
  • No option card
IDE30 Series Intelligent Line Powered Panel Meter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • IDE30 Series Digital Indicator
  • Input Signal: Single Analog Input
  • Power Requirements: 85-265 Vac, 90-265 Vdc
  • Display: SunBright, 0.6 in, Dual Line, 6 Digits, Red LED
  • No option card

description

  • Intelligent Line Powered Panel Meter Analog, 85-265 VAC, 90-265 VDC, SunBright, 0.6 in, Dual Line, 6 Digits, Red LED, No option card

applications

  • Process indication
  • On/off pump controls
  • Compressor controls
  • Safety or shutdown alarms
  • Local indication with signal
  • Retransmission to computer control system

features

  • Multifunction Meter (Current, Voltage)
Display Resolution SunBright, 0.6 in, Dual Line, 6 Digits, Red LED
Power Supply 85-265 Vac, 90-265 Vdc
Relay Option No option card
Input Signals Current Single Analog Input
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison