- IDE30 Series Digital Indicator
- Input Signal: Single Analog Input
- Power Requirements: 12-24 Vdc/Vac
- Display: SunBright, 0.6 in, Dual Line, 6 Digits, Red LED
- 4 Relays & 4-20 mA Output
description
- Intelligent Line Powered Panel Meter Analog, 12-24 VDC/VAC, SunBright, 0.6 in, Dual Line, 6 Digits, Red LED, 4 Relays & 4-20 mA Output
applications
- Process indication
- On/off pump controls
- Compressor controls
- Safety or shutdown alarms
- Local indication with signal
- Retransmission to computer control system
features
- Multifunction Meter (Current, Voltage)
| Display Resolution | SunBright, 0.6 in, Dual Line, 6 Digits, Red LED |
| Relay Option | 4 Relays & 4-20 mA Output |
| Input Signals Current | Single Analog Input |
| Power Supply | 12-24 Vdc/Vac |
| Weight | 0.0 LB |

