- IDE30 Series Digital Indicator
- Input Signal: Temperature
- Power Requirements: 85-265 Vac, 90-265 Vdc
- Display: 0.6 in High, Dual Line, 6 Digits, Red LED
- No option card
description
- Intelligent Line Powered Panel Meter Temperature, 85-265 VAC, 90-265 VDC, 0.6 in High, Dual Line, 6 Digits, Red LED, No option card
applications
- Process indication
- On/off pump controls
- Compressor controls
- Safety or shutdown alarms
- Local indication with signal
- Retransmission to computer control system
features
- Multifunction Meter (Temperature)
| Relay Option | No option card |
| Display Resolution | 0.6 in High, Dual Line, 6 Digits, Red LED |
| Power Supply | 85-265 Vac, 90-265 Vdc |
| Input Signals Current | Temperature |
| Weight | 0.0 LB |

