- IDE30 Series Digital Indicator
- Input Signal: Temperature
- Power Requirements: 12-24 Vdc/Vac
- Display: 0.6 in High, Dual Line, 6 Digits, Red LED
- No option card
description
- Intelligent Line Powered Panel Meter Temperature, 12-24 VDC/VAC, 0.6 in High, Dual Line, 6 Digits, Red LED, No option card
applications
- Process indication
- On/off pump controls
- Compressor controls
- Safety or shutdown alarms
- Local indication with signal
- Retransmission to computer control system
features
- Multifunction Meter (Temperature)
| Relay Option | No option card |
| Power Supply | 12-24 Vdc/Vac |
| Input Signals Current | Temperature |
| Display Resolution | 0.6 in High, Dual Line, 6 Digits, Red LED |
| Weight | 0.0 LB |

