- 10 mm Inside Diameter
- 26 mm Outside Diameter
- Deep Groove Bearing
| icNumber | 7695969 |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Series | 60 |
| I.D. | 10 mm |
| O.D. | 26 mm |
| Weight | 0.419 LB |
| EAN or UPC | 29176062667 |
| icNumber | 7695969 |
| Bearing Type | Deep Groove |
| No. of Rows | Single |
| Series | 60 |
| I.D. | 10 mm |
| O.D. | 26 mm |
| Weight | 0.419 LB |
| EAN or UPC | 29176062667 |