- 100 mm Inside Diameter
- 150 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 150 mm |
| No. of Rows | Single |
| Series | 60 |
| I.D. | 100 mm |
| Bearing Type | Deep Groove |
| Weight | 2.772 LB |
| EAN or UPC | 29176087462 |
| O.D. | 150 mm |
| No. of Rows | Single |
| Series | 60 |
| I.D. | 100 mm |
| Bearing Type | Deep Groove |
| Weight | 2.772 LB |
| EAN or UPC | 29176087462 |