- 15 mm Inside Diameter
- 24 mm Outside Diameter
- Deep Groove Bearing
| O.D. | 24 mm |
| Bearing Type | Deep Groove |
| Internal Clearance | C0 |
| Series | 68 |
| I.D. | 15 mm |
| Snap Ring | No |
| Closure Type | Double Sealed |
| Bore Type | Straight |
| No. of Rows | Single |
| Outer Ring Width | 5 mm |
| Weight | 0.017 LB |
| EAN or UPC | 29176425677 |

