- 55 mm Inside Diameter
- 120 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 55 mm |
| Closure Type | Open |
| O.D. | 120 mm |
| Contact Angle | 40 degrees |
| Bearing Type | Angular Contact |
| Bore Type | Straight |
| icNumber | 7695807 |
| Snap Ring | No |
| Internal Clearance | C0 |
| No. of Rows | Single |
| Series | 73 |
| Outer Ring Width | 29 mm |
| Weight | 3.527 LB |
| EAN or UPC | 29176101977 |

