- 85 mm Inside Diameter
- 180 mm Outside Diameter
- Angular Contact Bearing
| Outer Ring Width | 41 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Series | 73 |
| Snap Ring | No |
| No. of Rows | Single |
| icNumber | 7695816 |
| Closure Type | Open |
| I.D. | 85 mm |
| Bearing Type | Angular Contact |
| O.D. | 180 mm |
| Contact Angle | 40 degrees |
| Weight | 11.133 LB |
| EAN or UPC | 29176102004 |

