- 95 mm Inside Diameter
- 200 mm Outside Diameter
- Angular Contact Bearing
| No. of Rows | Single |
| Series | 73 |
| icNumber | 7695841 |
| Contact Angle | 40 degrees |
| I.D. | 95 mm |
| O.D. | 200 mm |
| Outer Ring Width | 45 mm |
| Internal Clearance | C0 |
| Bore Type | Straight |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| Weight | 14.603 LB |
| EAN or UPC | 29176019289 |

