- 35 mm Inside Diameter
- 72 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Snap Ring | No |
| Rows of Balls | Single |
| Material | Steel |
| Cage Type | Metal |
| I.D. | 35 mm |
| Preload Level | None |
| Seal Type | Unsealed |
| Capacity | Maximum Capacity |
| Corner Radius [Min] | 1.1 mm |
| Dynamic Load Rating | 27800 N |
| Precision | Standard |
| Bore Type | Straight |
| Width | 17.000 mm |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Grease | 9000 rpm |
| Bearing Type | Radial and Deep Groove |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| O.D. | 72 mm |
| Contact Angle | 0° |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Series | BL2 |
| O.D. Type | Straight |
| Internal Clearance | C3 |
| Limiting Speed - Oil | 11000 rpm |
| Closure Type | Open |
| Outer Ring Width | 17 mm |
| Cage Material | Pressed Steel |
| icNumber | 7696613 |
| Ball Material | Steel |
| Static Load Rating [Max] | 22100 N |
| Weight | 0.661 LB |
| EAN or UPC | 29176000058 |

