- 35 mm Inside Diameter
- 72 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| I.D. | 35 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 9000 rpm |
| Snap Ring | Yes |
| Cage Material | Pressed Steel |
| O.D. Type | Straight w/ Snap Ring |
| Seal Material | None |
| Width | 17.000 mm |
| Contact Angle | 0° |
| Precision | Standard |
| Capacity | Maximum Capacity |
| icNumber | 7704726 |
| Bearing Type | Radial and Deep Groove |
| Dynamic Load Rating | 27800 N |
| Precision Level | Standard (ABEC 1) |
| Series | BL2 |
| Rows of Balls | Single |
| Cage Type | Metal |
| Material | Steel |
| O.D. | 72 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Straight |
| Locking Device | No Locking Device |
| Enclosure | Open |
| Outer Ring Width | 17 mm |
| Internal Clearance | C3 |
| Closure Type | Open |
| Static Load Rating [Max] | 22100 N |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed - Oil | 11000 rpm |
| Preload Level | None |
| Weight | 0.661 LB |
| EAN or UPC | 29176000065 |

