- 40 mm Inside Diameter
- 80 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Width | 18.000 mm |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Series | BL2 |
| Bore Type | Straight |
| Cage Material | Pressed Steel |
| O.D. | 80 mm |
| Rows of Balls | Single |
| Closure Type | Open |
| Contact Angle | 0° |
| I.D. | 40 mm |
| Preload Level | None |
| Seal Material | None |
| Bearing Type | Radial and Deep Groove |
| Static Load Rating [Max] | 28800 N |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 35500 N |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Internal Clearance | C0 |
| Corner Radius [Min] | 1.1 mm |
| Outer Ring Width | 18 mm |
| Limiting Speed - Oil | 9500 rpm |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Limiting Speed - Grease | 8000 rpm |
| Cage Type | Metal |
| Material | Steel |
| Precision | Standard |
| Snap Ring | No |
| O.D. Type | Straight |
| Capacity | Maximum Capacity |
| Enclosure | Open |
| Weight | 0.849 LB |
| EAN or UPC | 29176038891 |

