- 50 mm Inside Diameter
- 90 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Cage Type | Metal |
| Bore Type | Straight |
| Capacity | Maximum Capacity |
| Ball Material | Steel |
| Static Load Rating [Max] | 35000 N |
| Limiting Speed - Oil | 8500 rpm |
| Outer Ring Width | 20 mm |
| Seal Type | Unsealed |
| Corner Radius [Min] | 1.1 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Contact Angle | 0° |
| Series | BL2 |
| Cage Material | Pressed Steel |
| Internal Clearance | C3 |
| Width | 20.000 mm |
| Seal Material | None |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 6700 rpm |
| Dynamic Load Rating | 39000 N |
| Closure Type | Open |
| Preload Level | None |
| Bearing Type | Radial and Deep Groove |
| Inch/Metric | Metric Bore |
| Rows of Balls | Single |
| Enclosure | Open |
| icNumber | 7697284 |
| Snap Ring | No |
| O.D. | 90 mm |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| I.D. | 50 mm |
| Weight | 1.102 LB |
| EAN or UPC | 29176032165 |

