- 55 mm Inside Diameter
- 100 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Capacity | Maximum Capacity |
| Width | 21.000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Rows of Balls | Single |
| Limiting Speed - Grease | 6300 rpm |
| Precision | Standard |
| Ball Material | Steel |
| Outer Ring Width | 21 mm |
| icNumber | 7704731 |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Corner Radius [Min] | 1.5 mm |
| Cage Material | Pressed Steel |
| O.D. Type | Straight w/ Snap Ring |
| Static Load Rating [Max] | 44000 N |
| Enclosure | Open |
| Snap Ring | Yes |
| Internal Clearance | C3 |
| Closure Type | Open |
| Bore Type | Straight |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| Bearing Type | Radial and Deep Groove |
| Cage Type | Metal |
| O.D. | 100 mm |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Limiting Speed - Oil | 7500 rpm |
| Contact Angle | 0° |
| Series | BL2 |
| Material | Steel |
| I.D. | 55 mm |
| Dynamic Load Rating | 48000 N |
| Weight | 1.444 LB |
| EAN or UPC | 29176000096 |

