- 55 mm Inside Diameter
- 100 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Seal Material | Metal |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Bearing Type | Radial and Deep Groove |
| Inch/Metric | Metric Bore |
| Width | 21.000 mm |
| Closure Type | Double Shielded |
| O.D. | 100 mm |
| Outer Ring Width | 21 mm |
| Series | BL2 |
| Corner Radius [Min] | 1.5 mm |
| Material | Steel |
| Static Load Rating [Max] | 44000 N |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Capacity | Maximum Capacity |
| Snap Ring | No |
| O.D. Type | Straight |
| Cage Material | Pressed Steel |
| I.D. | 55 mm |
| Precision | Standard |
| Limiting Speed - Grease | 6300 rpm |
| Seal Type | Non-Contact Seals |
| Preload Level | None |
| Bore Type | Straight |
| Dynamic Load Rating | 48000 N |
| Enclosure | Double Shielded |
| Cage Type | Metal |
| Limiting Speed - Oil | N/A |
| icNumber | 7697921 |
| Radial Internal Clearance | Normal |
| Internal Clearance | C3 |
| Weight | 1.444 LB |
| EAN or UPC | 29176028014 |

