- 60 mm Inside Diameter
- 110 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| O.D. | 110 mm |
| Dynamic Load Rating | 58000 N |
| icNumber | 7697264 |
| Series | BL2 |
| Preload Level | None |
| Seal Type | Non-Contact Seals |
| Limiting Speed - Grease | 5600 rpm |
| Internal Clearance | C3 |
| Width | 22.000 mm |
| Bearing Type | Radial and Deep Groove |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| Precision | Standard |
| Ball Material | Steel |
| Seal Material | Metal |
| Material | Steel |
| Snap Ring | No |
| Closure Type | Single Shielded |
| Locking Device | No Locking Device |
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 6700 rpm |
| I.D. | 60 mm |
| Bore Type | Straight |
| Capacity | Maximum Capacity |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Outer Ring Width | 22 mm |
| O.D. Type | Straight |
| Enclosure | Single Shield |
| Radial Internal Clearance Specification | Normal Clearance |
| Corner Radius [Min] | 1.5 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 54000 N |
| Inch/Metric | Metric Bore |
| Weight | 1.852 LB |
| EAN or UPC | 29176028021 |

