- 65 mm Inside Diameter
- 120 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| I.D. | 65 mm |
| Corner Radius [Min] | 1.5 mm |
| Seal Material | Metal |
| Cage Material | Pressed Steel |
| Bore Type | Straight |
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Cage Type | Metal |
| Bearing Type | Radial and Deep Groove |
| icNumber | 7702483 |
| Ball Material | Steel |
| Dynamic Load Rating | 63500 N |
| Series | BL2 |
| Locking Device | No Locking Device |
| Outer Ring Width | 23 mm |
| Closure Type | Double Sealed |
| Width | 23.000 mm |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Precision | Standard |
| Static Load Rating [Max] | 60000 N |
| O.D. | 120 mm |
| Capacity | Maximum Capacity |
| Limiting Speed - Oil | 6300 rpm |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Snap Ring | No |
| Limiting Speed - Grease | 5300 rpm |
| Enclosure | Single Shield |
| Internal Clearance | C3 |
| Material | Steel |
| Seal Type | Non-Contact Seals |
| Contact Angle | 0° |
| Weight | 2.315 LB |
| EAN or UPC | 29176032226 |

