- 65 mm Inside Diameter
- 120 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Contact Angle | 0° |
| Snap Ring | No |
| Seal Type | Non-Contact Seals |
| Precision | Standard |
| Preload Level | None |
| O.D. | 120 mm |
| Limiting Speed - Grease | 5300 rpm |
| Corner Radius [Min] | 1.5 mm |
| icNumber | 7697922 |
| Inch/Metric | Metric Bore |
| O.D. Type | Straight |
| Bore Type | Straight |
| I.D. | 65 mm |
| Cage Material | Pressed Steel |
| Internal Clearance | C3 |
| Dynamic Load Rating | 63500 N |
| Closure Type | Double Shielded |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | N/A |
| Enclosure | Double Shielded |
| Material | Steel |
| Outer Ring Width | 23 mm |
| Bearing Type | Radial and Deep Groove |
| Rows of Balls | Single |
| Seal Material | Metal |
| Width | 23.000 mm |
| Ball Material | Steel |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | BL2 |
| Static Load Rating [Max] | 60000 N |
| Capacity | Maximum Capacity |
| Weight | 2.205 LB |
| EAN or UPC | 29176032233 |

