- 70 mm Inside Diameter
- 125 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Material | Steel |
| Inch/Metric | Metric Bore |
| Closure Type | Double Shielded |
| Radial Internal Clearance | Normal |
| Width | 24.000 mm |
| Bearing Type | Radial and Deep Groove |
| Seal Type | Non-Contact Seals |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Straight |
| Static Load Rating [Max] | 66000 N |
| Preload Level | None |
| Rows of Balls | Single |
| Corner Radius [Min] | 1.5 mm |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Series | BL2 |
| Snap Ring | No |
| Cage Type | Metal |
| Seal Material | Metal |
| Contact Angle | 0° |
| icNumber | 7700357 |
| Cage Material | Pressed Steel |
| Enclosure | Double Shielded |
| I.D. | 70 mm |
| Capacity | Maximum Capacity |
| Limiting Speed - Oil | N/A |
| Internal Clearance | C3 |
| Dynamic Load Rating | 69000 N |
| Outer Ring Width | 24 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 5000 rpm |
| Precision | Standard |
| O.D. | 125 mm |
| Weight | 2.535 LB |
| EAN or UPC | 29176032264 |

