- 80 mm Inside Diameter
- 140 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Seal Type | Unsealed |
| Cage Material | Pressed Steel |
| O.D. | 140 mm |
| Seal Material | None |
| Material | Steel |
| icNumber | 7702534 |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 5300 rpm |
| Cage Type | Metal |
| Capacity | Maximum Capacity |
| Static Load Rating [Max] | 85000 N |
| Rows of Balls | Single |
| Bearing Type | Radial and Deep Groove |
| Width | 26.000 mm |
| Closure Type | Open |
| Ball Material | Steel |
| I.D. | 80 mm |
| Series | BL2 |
| O.D. Type | Straight |
| Limiting Speed - Grease | 4300 rpm |
| Precision | Standard |
| Bore Type | Straight |
| Internal Clearance | C3 |
| Outer Ring Width | 26 mm |
| Locking Device | No Locking Device |
| Corner Radius [Min] | 2 mm |
| Preload Level | None |
| Snap Ring | No |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 84000 N |
| Enclosure | Open |
| Weight | 3.197 LB |
| EAN or UPC | 29176038945 |

