- 100 mm Inside Diameter
- 180 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Capacity | Maximum Capacity |
| Series | BL2 |
| icNumber | 7697266 |
| Rows of Balls | Single |
| Ball Material | Steel |
| I.D. | 100 mm |
| Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Enclosure | Single Shield |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 4000 rpm |
| Closure Type | Single Shielded |
| O.D. | 180 mm |
| Contact Angle | 0° |
| Limiting Speed - Grease | 3400 rpm |
| Seal Material | Metal |
| Cage Type | Metal |
| Outer Ring Width | 34 mm |
| Dynamic Load Rating | 135000 N |
| Precision | Standard |
| Cage Material | Pressed Steel |
| Static Load Rating [Max] | 139000 N |
| Corner Radius [Min] | 2.1 mm |
| Bore Type | Straight |
| O.D. Type | Straight |
| Preload Level | None |
| Width | 34.000 mm |
| Bearing Type | Radial and Deep Groove |
| Seal Type | Non-Contact Seals |
| Radial Internal Clearance | Normal |
| Weight | 8.818 LB |
| EAN or UPC | 29176032332 |

