- 25 mm Inside Diameter
- 62 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Corner Radius [Min] | 1.1 mm |
| Series | BL3 |
| Static Load Rating [Max] | 15500 N |
| Inch/Metric | Metric Bore |
| Snap Ring | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Limiting Speed - Grease | 11000 rpm |
| O.D. Type | Straight |
| Seal Material | Metal |
| Outer Ring Width | 17 mm |
| O.D. | 62 mm |
| Preload Level | None |
| Capacity | Maximum Capacity |
| Limiting Speed - Oil | 13000 rpm |
| Cage Type | Metal |
| Cage Material | Pressed Steel |
| Locking Device | No Locking Device |
| icNumber | 7702478 |
| Enclosure | Single Shield |
| Dynamic Load Rating | 21500 N |
| Bore Type | Straight |
| Seal Type | Non-Contact Seals |
| Radial Internal Clearance | Normal |
| I.D. | 25 mm |
| Material | Steel |
| Width | 17.000 mm |
| Ball Material | Steel |
| Internal Clearance | C0 |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Radial and Deep Groove |
| Rows of Balls | Single |
| Closure Type | Single Shielded |
| Weight | 0.54 LB |
| EAN or UPC | 29176032363 |

