- 30 mm Inside Diameter
- 72 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Precision | Standard |
| Limiting Speed - Oil | N/A |
| Outer Ring Width | 19 mm |
| Cage Material | Pressed Steel |
| Cage Type | Metal |
| icNumber | 7700354 |
| Contact Angle | 0° |
| O.D. | 72 mm |
| Dynamic Load Rating | 27900 N |
| I.D. | 30 mm |
| Series | BL3 |
| Bearing Type | Radial and Deep Groove |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Capacity | Maximum Capacity |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Preload Level | None |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 9000 rpm |
| Enclosure | Double Shielded |
| Snap Ring | No |
| Inch/Metric | Metric Bore |
| Closure Type | Double Sealed |
| Bore Type | Straight |
| Static Load Rating [Max] | 20700 N |
| Corner Radius [Min] | 1.1 mm |
| Material | Steel |
| Width | 19.000 mm |
| Internal Clearance | C3 |
| Seal Type | Non-Contact Seals |
| Seal Material | Metal |
| Weight | 0.805 LB |
| EAN or UPC | 29176032387 |

