- 50 mm Inside Diameter
- 110 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Corner Radius [Min] | 2 mm |
| Outer Ring Width | 27 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 110 mm |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 6000 rpm |
| icNumber | 7698860 |
| Precision | Standard |
| Material | Steel |
| Cage Material | Pressed Steel |
| Radial Internal Clearance | Normal |
| Snap Ring | No |
| I.D. | 50 mm |
| Width | 27.000 mm |
| Preload Level | None |
| Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| O.D. Type | Straight |
| Ball Material | Steel |
| Capacity | Maximum Capacity |
| Precision Level | Standard (ABEC 1) |
| Closure Type | Open |
| Series | BL3 |
| Rows of Balls | Single |
| Bearing Type | Radial and Deep Groove |
| Bore Type | Straight |
| Seal Material | None |
| Enclosure | Open |
| Limiting Speed - Oil | 7100 rpm |
| Static Load Rating [Max] | 52500 N |
| Dynamic Load Rating | 65000 N |
| Cage Type | Metal |
| Weight | 2.205 LB |
| EAN or UPC | 29176000157 |

